Beli helical gear motor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRANZGEAR Helical Gear Motor (C/W Motor TR-57)
    Mulai

    Rp7.399.900

  2. TRANZGEAR Helical Gear Motor (C/W Motor TR-77)
    Mulai

    Rp9.999.900

  3. TRANZGEAR Helical Gear Motor (C/W Motor TR-147)
    Mulai

    Rp70.999.900

    TRANZGEAR Helical Gear Motor (C/W Motor TR-147)
    atribut:
    • Stage: 3
    • Type: TR-147
  4. TRANZGEAR Helical Gear Motor (C/W Motor TR-47)
    Mulai

    Rp6.799.900

  5. OTG Helical Gear Motor IEC Horizontal Mounting Complete with Motor
    Mulai

    Rp9.999.900

    OTG Helical Gear Motor IEC Horizontal Mounting Complete with Motor
    atribut:
    • Phasa: 3Phase
    • Voltage (V): 220/380
    • Frequency (Hz): 50
  6. TECO Electric Motor Foot Mounted 3 Phase B3 6 Pole (Dinamo Motor Listrik)
    Mulai

    Rp4.399.900

    TECO Electric Motor Foot Mounted 3 Phase B3 6 Pole (Dinamo Motor Listrik)
    Deskripsi:
    TEFC, Insulation Class F, IP55, 50HZ, Top Cover Terminal Box
    atribut:
    • Housing Material: Cast Iron
    • Phase: 3
    • Number of Poles: 6
  7. TRANZGEAR Helical Gear Motor (C/W Motor TR-107)
    Mulai

    Rp25.999.900

  8. TRANZGEAR Helical Gear Motor (W/O Motor TR-147)
    Mulai

    Rp59.999.900

    TRANZGEAR Helical Gear Motor (W/O Motor TR-147)
    atribut:
    • Stage: 3
    • Type: TR-147
  9. TRANZGEAR Helical Gear Motor (W/O Motor TR-37)
    Mulai

    Rp3.499.900

  10. TRANZGEAR Helical Gear Motor (W/O Motor TR-97)
    Mulai

    Rp15.999.900

  11. TRANZGEAR Helical Gear Motor (C/W Motor TR-67)
    Mulai

    Rp8.899.900

  12. Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    21%
    Mulai

    Rp1.099.900

    Aero Electric Motor Foot Mounted B3 1000RPM 3 Phase 6 Pole (Dinamo Motor Listrik)
    Deskripsi:
    > TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1000
  13. NORD AC Gearmotor (Motor Listrik)
    Mulai

    Rp20.999.900

    NORD AC Gearmotor (Motor Listrik)
    atribut:
    • UNSPSC: 20101617
    • Application: Power Transmission
    • Bearing Type: Ball
    • Brake Type: None
    • Frequency (Hz): 60
    • Maximum Ambient Temperature (°F): 104
    • Motor Enclosure: Totally Enclosed Fan-Cooled
    • Motor Insulation Class: F
    • Motor Type: 3-Phase
    • Mount Type: Horizontal
    • Mounting Orientation: Horizontal
    • Number of Output Shafts: 1
    • Operating Voltage (V): 230/460 AC
    • Phase: Three
    • Rotation: CW/CCW
    • Standards: CE Certified; CSA Certified; UL Recognized
  14. TRANZGEAR Helical Gear Motor (C/W Motor TR-37)
    Mulai

    Rp4.699.900

  15. Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp839.900

    Aero Electric Motor Flange Mounted B5 1500RPM 4 Pole 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380 V for up to 5.5 HP, 380/660V for 7.5HP and above> Frame up to 132 Aluminum Housing, Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 1500.00
  16. KG Spur Gear 14mm
    Mulai

    Rp129.900

    KG Spur Gear 14mm
    atribut:
    • Overall Length (mm): 14
    • Pressure Angle (°): 20
    • Tooth Profile: Normal teeth
Daftar Harga helical gear motor Terbaru October 2026
TRANZGEAR Helical Gear Motor 3 Phase GearRp4.199.900
TRANZGEAR Helical Gear Motor (C/W Motor TR-57)Rp7.399.900
TRANZGEAR Helical Gear Motor (C/W Motor TR-77)Rp9.999.900
TRANZGEAR Helical Gear Motor (C/W Motor TR-147)Rp70.999.900
TRANZGEAR Helical Gear Motor (C/W Motor TR-47)Rp6.799.900
OTG Helical Gear Motor IEC Horizontal Mounting Complete with MotorRp9.999.900
TRANZGEAR Hollow Shaft Worm Gear Speed Reducer (Gear C/W Output Flange) (Gearbox Cacing)Rp859.900
TECO Electric Motor Foot Mounted 3 Phase B3 6 Pole (Dinamo Motor Listrik)Rp4.399.900
TRANZGEAR Helical Gear Motor (C/W Motor TR-107)Rp25.999.900
TRANZGEAR Helical Gear Motor (W/O Motor TR-147)Rp59.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)

Halaman Terkait